VDE 1/2 inch insulated socket wrench Metric, hexagon, short
VDE socket wrench 1C insulation 1/2 inch hex.
SKTWRNCH-VDE-1/2IN-SHORT-WS22
Art.-no. 0715005122
EAN 4065746394208
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
				 
				 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Insulated socket, suitable for working around live parts
- For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC), observing all prescribed safety precautions
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Drive | 1/2 inch | 
| Drive type | Internal square | 
| Width across flats | 22 mm | 
| Surface | VDE insulated | 
| Material | Chrome-vanadium steel | 
| Standards | EN 60900, DIN 3120, DIN 3124 | 
| Length (L1) | 54.5 mm | 
| Sleeve depth (L2) | 17 mm | 
| Socket wrench depth (L3) | 14 mm | 
| Socket wrench external diameter (D1) | 26.5 mm | 
| Socket wrench external diameter 2 (D2) | 33.7 mm | 
 
 
 
 
