Washer DIN 1440, A4 stainless steel, plain, for bolt
WSH-DIN1440-A4-D4,0
Art.-no. 04129054
EAN 4066782484854
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 4 mm |
Outer diameter (d2) | 8 mm |
Thickness (h1) | 0.8 mm |
Standards | DIN 1440 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
