Welcome to Würth Slowakia For trade customers only

Washer shape M NFE 25513, zinc plated steel, type M

NF E 25513 steel zinc plated shape M
WSH-NFE25513-(A2K)-M-40X75X6

Art.-no. 461339

EAN 4038898893752

Price for selected packaging unit
Washer shape M NFE 25513, zinc plated steel, type M

Art.-no. 461339

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Suitable for screw thread

M39

Form

M

Internal diameter (d1)

40 mm

Outer diameter (d2)

75 mm

Thickness (h1)

6 mm

Standards

NF E 25513

Material

Steel

Vickers hardness, HV

100 HV