Welcome to Würth Slowakia For trade customers only

Welding goggles uvex futura 9180

Welding goggles Uvex futura 9180
SAFEGOGL-UVEX-FUTURA-SS5-9180145

Art.-no. 1931010205

EAN 4057709463489

Price for selected packaging unit
Welding goggles uvex futura 9180

Art.-no. 1931010205

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Welding safety glasses in a timeless design
  • Perfect colour perception in accordance with uvex sun glare filters

  • New filter technology combines UV and IR protection

  • Reliable protection with a perfect fit: Multiple arm length adjustment options allow individual adaptation to every face shape

  • Extremely scratch-resistant on both sides - minimises the glare from welding sparks (uvex infradur)

  • Soft duo-flex arm ends
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Protection level

5

Material of safety lens

Polycarbonate

UV and IR protection

Yes

EN standard

169

Mechanical strength

F (45 m/s) in accordance with EN 166

Colour of safety lens

Grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information