Hexagon cap nut, high profile DIN 1587, steel 6, plain
NUT-CAP-HEX-DIN1587-A-6-WS19-M12
Art.-no. 035812
EAN 4049557044422
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Design without undercut
Product information
Datasheets(X)
![]() | |
Standards | DIN 1587 |
Material | Steel |
Property class | 6 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M12 |
Height (h1) | 22 mm |
External drive (s1) | WS19 |
Thread type | Metric thread |
Product class | A |
Height of hexagon | 10 mm |
