Hexagon nut DIN 934, steel I6I/I8I, zinc-plated yellow (A2C/A3C)
NUT-HEX-DIN934-I8I-WS50-(A3C)-M33
Art.-no. 03170033
EAN 4038898109266
Register now and access more than 125,000 products
Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M33 |
Height (m1) | 27.4 mm |
External drive (s1) | WS50 |
Standards | DIN 934 |
Material | Steel |
Property class | I8I |
Surface | Zinc plated yellow |
RoHS-compliant | No |
